4TWB3 Series 3 Ton 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

Part #A4TWB3036B1000B  |  Item #4291853  |  Manufacturer Part #4TWB3036B1000B

Tonnage:

3 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 18

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 34500 Btu/h

Coil Type: Spine Fin

Collection: 4TWB3 Series

Decibel Rating dB : 79 dB

Depth: 34 in

Energy Star Compliant: No

Height: 33 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: UL 1995

Volts: 208/230V

Width: 37 in