0 items

American Standard HVAC 4TWB4 Series 5 Ton 14 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

A4TWB4061E1000C

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
36
Auto Switching Heat Cool
No
BTU
60000
BTU Cooling Rating
60000 Btu/h
Collection
4TWB4 Series
Decibel Rating dB
76 dB
Depth
34-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
45-1/8 in
Horsepower
1/3 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
4730
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
UL 1995
Volts
208/230V
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday