American Standard HVAC 4TXK38 24 MBH Floor Mount Outdoor 0.75 - 2 Tons Mini-Split Single-Zone

A4TXK3824A10NUA

Manufacturer Part #: 4TXK3824A10NUA

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
Yes
BTU
24000
BTU Cooling Rating
22000 Btu/h
BTU Heat Rating
24000 Btu/h
Collection
4TXK38
Communicating
Non-Communicating
Configuration
Horizontal, Vertical
Depth
16-4/5 in
EER
13
Green
Energy Star, Yes
Height
31-1/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
SEER
38
Tonnage
0.75 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
147.7
Width
39-2/5 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday