American Standard HVAC 4TXK85 9 MBH Floor Mount Outdoor 0.75 - 3 Tons Mini-Split Single-Zone

A4TXK8509A10N0C

Manufacturer Part #: 4TXK8509A10N0C

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
4TXK85
Depth
12-3/5 in
Energy Star Compliant
No
Height
21-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 - 3 Tons
UL Listed
No
Volts
208/230V
Weight
79.3
Width
33-2/5 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday