4TXM22 41 MBH 5-Zone Wall Mount Outdoor 3.5 Ton Mini-Split Multi Zone

Part #A4TXM2242A1020A  |  Item #7107457  |  Manufacturer Part #4TXM2242A1020A

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 17.8

BTU: 42000

BTU Cooling Rating: 41000 Btu/h

BTU Heat Rating: 46000 Btu/h

Collection: 4TXM22

Decibel Rating dB : 61 dB

Depth: 17-3/10 in

EER: 10.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 10.2

Height: 43-2/5 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 41

Phase: Single Phase

Refrigerant: R-410A

SEER: 22

Suction Line OD : 3/8 in

Tonnage: 3.5 Tons

Type: A4TXM2242A1020A

Volts: 208/230V

Weight: 198.5

Width: 42-4/5 in

Zones: 5