4TYK65 12 MBH R-410A 16 SEER Floor Mount Outdoor 1 Ton Mini-Split Heat Pump

Part #A4TYK6512A10N0B  |  Item #4431223  |  Manufacturer Part #4TYK6512A10N0B

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 10

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

Collection: 4TYK65

Decibel Rating dB : 52 dB

Depth: 12-1/2 in

Energy Star Compliant: No

Height: 21-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 1/4 in

MBH: 12

Max Fuse Size: 15

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 3/8 in

Tonnage: 1 Ton

UL Listed: No

Volts: 208/230V

Weight: 68.3

Width: 28 in

Zones: 1