4UXD20 48 MBH R-410A 20 SEER Ceiling Mount Indoor 1.5 - 4 Ton Ducted Mini-Split Heat Pump

Part #A4UXD2048A10N0A  |  Item #7045427  |  Manufacturer Part #4UXD2048A10N0A

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 26.3

Auto Switching Heat Cool : No

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 54500 Btu/h

Collection: 4UXD20

Decibel Rating dB : 55 dB

Depth: 29-1/2 in

EER: 9.3

Energy Star Compliant: No

Height: 13-4/5 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 1470

Phase: Single Phase

Refrigerant: R-410A

SEER: 20

Suction Line OD : 5/16 in

Tonnage: 1.5 - 4 Tons

Type: A4UXD2048A10N0A

UL Listed: No

Volts: 208/230V

Weight: 124

Width: 52-4/5 in

Zones: 1