American Standard HVAC

4WCX3 Series 2 Ton 13 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCX3024B1000A  |  Manufacturer Part #4WCX3024B1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 0.54, 0.95, 16.1, 27.8, 4.3, 8.3

BTU: 24000

BTU Cooling Rating: 22800 Btu/h

BTU Heat Rating: 22400 Btu/h

Coil Type: Spine Fin

Collection: 4WCX3 Series

Compressor Type: Reciprocating

Configuration: Convertible

Decibel Rating dB : 68 dB

Depth: 43 in

EER: 11

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 7.7

Height: 36 in

Horsepower: 1/2 hp

MBH: 24

Max CFM: 750

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 357

Width: 51 in