American Standard HVAC 4WCY4 XL14c 2.5 Ton 14.25 SEER Convertible R-410A Packaged Heat Pump

A4WCY4030A1000B

Manufacturer Part #: 4WCY4030A1000B

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19.2
BTU
30000
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
27600 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Collection
4WCY4 XL14c
Compressor Type
Reciprocating
Configuration
Convertible
Depth
42 in
EER
12
Green
Energy Star, Yes
Height
36 in
Horsepower
1/2 hp
MBH
30
Max CFM
875
Max Fuse Size
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
14.25
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
357
Width
49 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday