American Standard HVAC

4WCY4 XL14c 4 Ton 14 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCY4048A3000C  |  Manufacturer Part #4WCY4048A3000C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 1.4, 13.7, 25.3, 3.37, 6.8, 83

BTU: 48000

BTU Cooling Rating: 47000 Btu/h

BTU Heat Rating: 42500 Btu/h

Coil Type: Spine Fin

Collection: 4WCY4 XL14c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 45 in

EER: 11.75

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 38 in

Horsepower: 3/4 hp

MBH: 48

Max CFM: 1400

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 479

Width: 59 in