American Standard HVAC 4WCY5 Series 15 SEER Convertible R-410A Packaged Heat Pump

A4WCY5A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.9, 1.7
BTU
24000
BTU Heat Rating
22400 Btu/h
CEC Compliant
For Sale in CA
Collection
4WCY5 Series
Configuration
Convertible
Decibel Rating dB
69.1 dB
Depth
44 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
31 in
Horsepower
1/2 hp
MBH
24
Max CFM
3270
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
453
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday