American Standard HVAC

4WCY5 XL15c 2.5 Ton 15 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCY5030A1000A  |  Manufacturer Part #4WCY5030A1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 0.9, 1.7, 14.1, 35, 73

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 28000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4WCY5 XL15c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 70 dB

Depth: 42 in

EER: 12

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8.2

Height: 36 in

Horsepower: 1/2 hp

MBH: 30

Max CFM: 3270

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Tonnage: 2.5 Tons

Type: A4WCY5030A1000A

UL Listed: No

Volts: 208/230V

Weight: 355

Width: 49 in