American Standard HVAC

4WCZ6 XL16c 3 Ton 16 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCZ6036B1000A  |  Manufacturer Part #4WCZ6036B1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 24.3

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 31000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4WCZ6 XL16c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 70 dB

Depth: 42 in

EER: 12.2

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8.3

Height: 38 in

Horsepower: 1/6 hp

MBH: 36

Max CFM: 1125

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 372

Width: 49 in