American Standard HVAC

4WCZ6 XL16c 4 Ton 16 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCZ6048B1000A  |  Manufacturer Part #4WCZ6048B1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 15.3, 24.3, 83

BTU Cooling Rating: 47500 Btu/h

BTU Heat Rating: 42000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4WCZ6 XL16c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 72 dB

Depth: 46-1/10 in

EER: 17.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8.5

Height: 41-2/5 in

Horsepower: 1/6 hp

MBH: 47.5

Max CFM: 3020

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 479

Width: 60-3/10 in