American Standard HVAC

4WCZ6 XL16c 5 Ton 15 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCZ6060B1000A  |  Manufacturer Part #4WCZ6060B1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 152.9, 27.1, 42

BTU Cooling Rating: 57000 Btu/h

BTU Heat Rating: 53500 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4WCZ6 XL16c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 74 dB

Depth: 46-1/10 in

EER: 17.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8.3

Height: 41-2/5 in

Horsepower: 1/4 hp

MBH: 57

Max CFM: 4700

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 15

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 495

Width: 60-3/10 in