American Standard HVAC

4WHC3 Series 3 Ton 13 SEER Horizontal R-410A Packaged Heat Pump

Part #A4WHC3036A1000A  |  Manufacturer Part #4WHC3036A1000A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Used for manufactured homes
  • Rust and corrosion resistant cabinet, screws and base pan

Specifications

AMP: 22

BTU: 36000

BTU Cooling Rating: 35600 Btu/h

BTU Heat Rating: 36600 Btu/h

Coil Type: Plate Fin

Collection: 4WHC3 Series

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 75 dB

Depth: 44 in

EER: 11

Energy Star Compliant: No

HSPF: 8

Height: 31 in

Horsepower: 1/5 hp

MBH: 36

Max CFM: 1200

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 298