American Standard HVAC

4YCC3 XB13c 5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #A4YCC3060A3096B  |  Manufacturer Part #4YCC3060A3096B

Tonnage:

5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: [1.4, 3.5, 7.4, 7.6]

BTU Cooling Rating: 58000 Btu/h

BTU Heat Rating: 96000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4YCC3 XB13c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 79 dB

Depth: 46 in

EER: 10.95

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 40 in

Horsepower: 1/35 hp

MBH: 58

Max CFM: 1800

Max Fuse Size: 40

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

Type: A4YCC3060A3096B

UL Listed: UL 1995

Volts: 208/230V

Weight: 550

Width: 61 in