American Standard HVAC

4YCX3 Series 4 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #A4YCX3048A4120B  |  Manufacturer Part #4YCX3048A4120B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 0.25, 0.74, 1.6, 10.7, 2.2, 4.36, 41, 6.2

BTU Cooling Rating: 46500 Btu/h

BTU Heat Rating: 120000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4YCX3 Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 45 in

EER: 11

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

Height: 38 in

Horsepower: 1/35 hp

MBH: 46.5

Max CFM: 1599

Max Fuse Size: 15

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 4 Tons

Type: A4YCX3048A4120B

UL Listed: UL 1995

Volts: 460V

Weight: 531

Width: 59 in