American Standard HVAC 4YCX3 Series 4 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit

A4YCX3048A1096B

Manufacturer Part #: 4YCX3048A1096B

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.26, 1.4, 117, 21.8, 3.5, 33.1, 4.4, 8.8
Collection
4YCX3 Series
Configuration
Convertible
Depth
46 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
38 in
Horsepower
1/35 hp
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
525
Width
61 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday