4 Tons 13.05 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
4YCX3 Series 4 Tons 13.05 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 50
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCX3 Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 46 in
- EER:
- 11
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 38 in
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 13.05
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 61 in