American Standard HVAC 4YCX3 Series R-410A Single-Stage Spine Fin Convertible LP or Natural Gas/Electric Packaged Unit

A4YCX3A1096A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
36000
BTU Heat Rating
76000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Depth
43 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
36 in
MBH
36
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Width
51 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday