2 Tons 14 SEER R-410A Two-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
4YCY4 2 Tons 14 SEER R-410A Two-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.34, 0.54, 0.95, 4.3, 8.3, 16.5, 57.8
- BTU:
- 23400
- BTU Cooling Rating:
- 23400 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4YCY4
- Compressor Type:
- Reciprocating
- Configuration:
- Convertible
- Decibel Rating (dB):
- 68 dB
- Depth:
- 45 in
- EER:
- 12
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 42 in
- Horsepower:
- 1/20 hp
- MBH:
- 23.4
- Max CFM:
- 790 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Two
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 385 lb
- Width:
- 59 in