American Standard HVAC 4YCY4 3 Tons 14.2 SEER R-410A Two-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit

A4YCY4036C1070A

Manufacturer Part #: 4YCY4036C1070A

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
81.00
AMP
0.34, 1.1, 1.9, 15.4, 24.6, 4.3, 83
BTU
36000
BTU Cooling Rating
38000 Btu/h
BTU Heat Rating
70000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Collection
4YCY4
Compressor Type
Scroll
Configuration
Convertible
Depth
42 in
EER
12
Fuel Type
Natural Gas, Propane
Height
38 in
Horsepower
1/20 hp
MBH
36
Max CFM
1210
Max Fuse Size
40
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14.2
Stages
Two
Tonnage
3 Tons
Type
A4YCY4036C1070A
UL Listed
UL 1995
Volts
208/230V
Weight
392
Width
49 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday