American Standard HVAC

4YCY4 5 Tons 14 SEER R-410A Two-Stage Spine Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #A4YCY4060A3120A  |  Manufacturer Part #4YCY4060A3120A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: [0.34, 1.7, 3.5, 6.9, 17.6, 30.6, 123]

BTU Cooling Rating: 58500 Btu/h

BTU Heat Rating: 120000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4YCY4

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 76 dB

EER: 11.9

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Horsepower: 1/45 hp

MBH: 58.5

Max CFM: 1800

Max Fuse Size: 45

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 5 Tons

Type: A4YCY4060A3120A

UL Listed: Yes

Volts: 208/230V

Weight: 548