American Standard HVAC

4YCY4 XL14c 4 Tons 14.2 SEER R-410A Two-Stage Spine Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #A4YCY4048B3120A  |  Manufacturer Part #4YCY4048B3120A

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: [0.34, 1.4, 1.37, 6.8, 14.6, 26.4, 91]

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 120000 Btu/h

Coil Type: Spine Fin

Collection: 4YCY4 XL14c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 45 in

EER: 11.9

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 38 in

Horsepower: 1/45 hp

MBH: 48

Max CFM: 1605

Max Fuse Size: 40

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14.2

Stages: Two

Tonnage: 4 Tons

Type: A4YCY4048B3120A

UL Listed: UL 1995

Volts: 208/230V

Weight: 531

Width: 59 in