American Standard HVAC 4YCY4 XL14c 5 Tons 14 SEER R-410A Two-Stage Spine Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

A4YCY4060A3120B

Manufacturer Part #: 4YCY4060A3120B

Tonnage

5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
AMP
0.34, 1.7, 123, 17.6, 3.5, 30.6, 6.9
BTU Cooling Rating
58500 Btu/h
BTU Heat Rating
120000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Collection
4YCY4 XL14c
Compressor Type
Scroll
Configuration
Convertible
Depth
46 in
EER
12
Fuel Type
Natural Gas, Propane
Height
38 in
Horsepower
1/45 hp
MBH
58.5
Max CFM
1800
Max Fuse Size
45
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Two
Tonnage
5 Tons
Type
A4YCY4060A3120B
UL Listed
UL 1995
Volts
208/230V
Weight
548
Width
61 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday