5 Ton 13 SEER 1/4 hp Single-Stage R-22 Split-System Air Conditioner
5 Ton 13 SEER 1/4 hp Single-Stage R-22 Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 33
- BTU:
- 60000
- BTU Cooling Rating:
- 58500 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Type:
- Reciprocating
- Decibel Rating (dB):
- 79 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 41-1/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4800 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 244 lb
- Width:
- 37-1/4 in