American Standard HVAC

5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

Part #A4WCY4060B1000C  |  Manufacturer Part #4WCY4060B1000C

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [60, 25, 134, 1.7, 3.5, 6.9]

BTU: 60000

BTU Cooling Rating: 58000 Btu/h

BTU Heat Rating: 55000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 76 dB

Depth: 45 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8

Height: 42 in

Horsepower: 1 hp

MBH: 60

Max CFM: 5700

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 495

Width: 59 in