0 items

American Standard HVAC Comfort™ 24-5/8 in. 5 Ton Convertible, Downflow, Horizontal and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4TXCD061BC3HCB

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
61000
CFM
2280
Collection
Comfort™
Configuration
Convertible, Downflow, Horizontal, Upflow
Depth
21-7/16 in
Height
30-1/16 in
Liquid Line OD
3/8 in
MBH
61
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
No
Weight
68
Width
24-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday