11 SEER 7.5 Tons R-22 1/7 hp Heat Pump Condenser
TWA 11 SEER 7.5 Tons R-22 1/7 hp Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 35.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 90000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- TWA
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 83 dB
- Depth:
- 42 in
- Energy Star Compliant:
- No
- Height:
- 39 in
- Horsepower:
- 1/7 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 5/8 in
- MBH:
- 90
- Max Fuse Size:
- 45
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 11
- Sound Blanket:
- No
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 36 in