American Standard HVAC

7.5 Tons Standard Efficiency Convertible Package Gas or Electric

Part #AYSC092F3RHA0000  |  Manufacturer Part #YSC092F3RHA0000

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 87000 Btu/h

BTU Heat Rating: 200000 Btu/h

CEC Compliant: For Sale in CA

Configuration: Convertible

EER: 10.4

Energy Star Compliant: No

Max CFM: 3000

Phase: Three Phase

Power Source: [Gas, Electric]

Stages: Two

Tonnage: 7.5 Tons

UL Listed: No

Volts: 230V