11.7 SEER 7.5 Tons Single-Stage R-410A Heat Pump Condenser
TWA 11.7 SEER 7.5 Tons Single-Stage R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compressor motor overload protection, control transformer, high/low pressure cut out switches, and liquid line filter drier
- Also includes service valves with pressure taps, thermostatic expansion valve, solenoid-operated switchover valve, copper tube, and aluminum plate fin coils
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Has a heavy gauge steel cabinet, mounting/lifting rails under base, with an electronic time and temperature defrost control
Specifications
- AMP:
- 40
- Auto Switching Heat:
- No
- BTU:
- 90000
- BTU Cooling Rating:
- 90000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- TWA
- Decibel Rating (dB):
- 83 dB
- Depth:
- 42 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 39 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 42-1/8 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 90
- Max Fuse Size:
- 45
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 11.7
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 36 in