2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
AccuComfort™ 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Our AccuComfort™ variable-speed heat pumps work smarter to maximize home comfort at a lower operating cost
- A wider operating range allows our AccuComfort™ system to remain operating when competition's products are cycling on and off
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Recognized as the most efficient of energy star in 2019
- The lower compressor modulation and fan speeds yield amazingly low sound levels and max out the benefits of AccuClean™ air cleaner technology giving you the advantage of offering the cleanest system available
- Built with quality materials, innovative features, durable construction and backed by our independent American Standard heating & air conditioning dealers to ensure your multi-stage heating and cooling system provides you with dependable comfort for years to come
- An AccuComfort™ system can improve heating capacity by as much as 20%
- Consistent with 1/2° in 1/10th of 1% increments, so you get the comfort you set and the AccuComfort™ technology does the rest
- Pair your heat pump with a gas furnace to create your own hybrid system. Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable for as long as you need
Specifications
- AMP:
- 10.2, 11.5, 17, 2.8, 25
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- AccuComfort™
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 69 dB
- Depth:
- 30 in
- Energy Star Compliant:
- No
- HSPF2:
- 8.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 40-3/4 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2680 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 20.0
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 32-5/8 in