4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
AccuComfort™ 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built with quality materials and innovative features, the AccuComfort™ Platinum 20 heat pump is one of the industry's most efficient systems on the market, with ratings up to 20.5 SEER2 and 8.7 HSPF
- State-of-the-art, multi-stage heating and cooling system that consistently adjusts to run at a more efficient speed to maintain optimal levels of comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system. Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable. Together, they offer you reliable comfort that could lower your energy costs
- The lower compressor modulation and fan speeds yield amazingly low sound levels and max out the benefits of AccuClean® air cleaner technology, giving you the advantage of optimized air quality
- Enjoy calm comfort through variable speed heating and cooling, designed to meet your unique needs. Consistent with 1/2° in 1/10th of 1% increments, so you get the comfort you set and the AccuComfort™ technology does the rest
Documents
Specifications
- AMP:
- 12, 2.8, 21.1, 29
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- AccuComfort™
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 76 dB
- Depth:
- 38-7/10 in
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 5 oz
- HSPF:
- 10.0
- HSPF2:
- 8.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 46-2/5 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4517 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 20.0
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35-1/10 in