4 Ton 17 SEER2 8.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
AccuComfort™ 4 Ton 17 SEER2 8.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AccuComfort™ technology allows the variable-speed system to consistently adjust to run at a more efficient speed to maintain your personal level of home comfort
- Built with quality materials, innovative features, durable construction and backed by our independent American Standard Heating & Air Conditioning dealers to ensure you get dependable comfort for years to come
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Together, they offer you reliable comfort that could lower your energy costs
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system. Once your system reaches its heating capacity, your gas furnace steps in to keep you comfortable
Documents
Specifications
- AMP:
- 43
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- AccuComfort™
- Decibel Rating (dB):
- 76 dB
- Depth:
- 37 in
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 34 in