ADC1 17-1/2 in. 80000 BTU 90% AFUE 3.5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

Part #AADC1B080A9421A  |  Item #3534538  |  Manufacturer Part #ADC1B080A9421A

BTU:

80000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 90.00

AMP: [1.35, 11.4, 15]

ANSI Specifications: ANSI Z21.47

BTU: 80000

CEC Compliant: For Sale in CA

CSA Certified: CSA 2.3

Collection: ADC1

Condensing: No

Configuration: [Downflow, Horizontal Right]

Depth: 28-1/2 in

Energy Star Compliant: No

Fan Speeds: 4

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Height: 40 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 80

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3.5 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in