80% AFUE - 100,000 BTU - Downflow/Horizontal Right - Furnace

You last purchased this on
 
American Standard HVAC

ADD2V Gold 80v 80% AFUE - 100,000 BTU - Downflow/Horizontal Right - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

ADD2V Gold 80v 80% AFUE - 100,000 BTU - Downflow/Horizontal Right - Furnace

  • Fast #
  • Part #AADD2C100A9V5VA
  • Item #4082060
  • Manufacturer Part #ADD2C100A9V5VA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
14.9, 20
BTU:
100000
CEC Compliant:
For Sale in CA
Collection:
ADD2V Gold 80v
Condensing:
No
Configuration:
Downflow, Horizontal Right
Depth:
28 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Height:
40 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride
MBH:
100
Phase:
Single Phase
Power Source:
Gas
Stages:
Two
Tonnage:
5 Ton
UL Listed:
No
Volts:
115V
Width:
21 in