0 items

American Standard HVAC ADH1 Series 17-1/2 in. 40000 BTU 95% AFUE 3.5 Ton Single-Stage Downflow and Horizontal Right 1/5 hp Natural or LP Gas Furnace

AADH1B040A9241A

BTU

40000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.14, 15, 4.8
ANSI Specifications
ANSI Z21.47
BTU
40000
CSA Certified
CSA 2.3
Collection
ADH1 Series
Configuration
Downflow, Horizontal Right
Depth
28-1/2 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/5 hp
Ignition System
Silicon Nitride
MBH
40
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday