32 in. 15A Energy Recovery Ventilator Nominal

This product has been replaced by

American Standard HVAC 120V Energy Recovery Ventilation (ERV)
American Standard HVAC 130 cfm 120V Energy Recovery Ventilation (ERV)
Manufacturer Part #EERVR100A1P00B
You last purchased this on
 
American Standard HVAC

AERV 32 in. 15A Energy Recovery Ventilator Nominal

  • Fast #
  • Part #AAERVR100A9P00A
  • Item #2833779
  • Manufacturer Part #AERVR100A9P00A
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 120V Energy Recovery Ventilation (ERV)
American Standard HVAC 130 cfm 120V Energy Recovery Ventilation (ERV)
Manufacturer Part #EERVR100A1P00B
American Standard HVAC

AERV 32 in. 15A Energy Recovery Ventilator Nominal

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
15
CFM:
130 ft3/min
Collection:
AERV
Depth:
13 in
Height:
20-13/100 in
Volts:
120V
Width:
28-3/4 in