4 Ton, 13 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4A7A3048D1000N
4 Ton, 13 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel louvered panels
- corrosion-resistant finish
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compressor sound insulators and seacoast shield
- Rust-resistant screws, recessed fan grille
Specifications
- AMP:
- 28
- BTU:
- 46500
- BTU Cooling Rating:
- 46500 Btu/h
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 3969 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 200/230V
- Weight:
- 203 lb
- Width:
- 37 in