5 Ton, 13 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner

This product has been replaced by

American Standard HVAC 13 SEER R-410A Single-Stage Air Conditioner Condenser
American Standard HVAC 5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser
Manufacturer Part #4A7A3060D1000N
You last purchased this on
 
American Standard HVAC

5 Ton, 13 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 13 SEER R-410A Single-Stage Air Conditioner Condenser
American Standard HVAC 5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser
Manufacturer Part #4A7A3060D1000N
American Standard HVAC

5 Ton, 13 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner

  • Fast #
  • Part #A4A7A3060D1000A
  • Item #3986260
  • Manufacturer Part #4A7A3060D1000A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rust-resistant coating, screws and base pan protect system from the element
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
35
BTU:
58500
BTU Cooling Rating:
58500 Btu/h
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
37 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
Max CFM:
4342 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
UL 1995
Volts:
200/230V
Weight:
226 lb
Width:
37 in