American Standard HVAC

AUC1 Horizontal and Upflow 3 - 4 Ton Single Stage Gas 3/4 hp 60000 BTU Furnace

Part #AS9B1B060U4PSAA  |  Manufacturer Part #S9B1B060U4PSAA

BTU:

60000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 92.10

AMP: 8.4

BTU: 60000

Collection: AUC1

Condensing: No

Configuration: Horizontal, Upflow

Depth: 28-3/4 in

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 9

Flue Size: 3

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 34 in

Horsepower: 3/4 hp

Ignition System: Silicon Nitride

MBH: 60

Material: Stainless Steel

Max CFM: 1394

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3 - 4 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in