0 items

American Standard HVAC AUD1 Series 21 in. 80000 BTU 80% AFUE 4 Ton Single-Stage Upflow and Horizontal Left 3/4 hp Natural or LP Gas Furnace

AAUD1C080A9H41B

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.09, 12.3, 15
ANSI Specifications
ANSI Z21.47
BTU
80000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
AUD1 Series
Condensing
No
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday