American Standard HVAC

AUD2 Gold 80 17-1/2 in. 100000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/3 hp Gas Furnace

Part #AAUD2B100A9362A  |  Manufacturer Part #AUD2B100A9362A

BTU:

100000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.47

BTU: 100000

CEC Compliant: For Sale in CA

CSA Certified: CSA 2.3

Collection: AUD2 Gold 80

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: No

Flue Size: 4

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 100

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Two

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in