AUH1 Silver 95 17-1/2 in. 40000 BTU 95% AFUE 2 Ton Single-Stage Upflow and Horizontal Left 1/5 hp Natural or Propane Furnace

Part #AAUH1B040A9241C  |  Item #7205905  |  Manufacturer Part #AUH1B040A9241C

BTU:

40000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

AFUE: 95.00

AMP: 5.2

ANSI Specifications: ANSI Z21.47

BTU: 40000

CSA Certified: CSA 2.3

Collection: AUH1 Silver 95

Condensing: Yes

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1/5 hp

Ignition System: Silicon Nitride

MBH: 40

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 30 to 60 Deg F

Tonnage: 2 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in