American Standard HVAC BAYEA Heater with Breaker

ABAYEAAC05BK1BA

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
AAM4, TAM4, GAM5, GAT2, and GAM2 Air Handlers
Collection
BAYEA
Depth
26-1/5 in
Energy Star Compliant
No
Height
8-7/10 in
Phase
Single Phase
Power Source
Electric
Stages
Single
Type
Breaker
UL Listed
No
Volts
208/240V
Watts
5
Width
18-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday