American Standard HVAC

BAYEC Series 10kW Heater with Lugs GAF2

Part #ABAYECAA10LG1AA  |  Manufacturer Part #BAYECAA10LG1AA

Watts:

10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 24600

Collection: BAYEC Series

Energy Star Compliant: No

MBH: 24.6

Phase: Single Phase

Power Source: AC

Stages: Two

Volts: 208/240V

Watts: 10