American Standard HVAC

BAYEC Series 5kW Heater with Lugs GAF2

Part #ABAYECAA05LG1AA  |  Manufacturer Part #BAYECAA05LG1AA

Watts:

5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 12300

Collection: BAYEC Series

Energy Star Compliant: No

MBH: 12.3

Phase: Single Phase

Power Source: AC

Stages: Single

Volts: 208/240V

Watts: 5