20kW Heater with Breaker RS-485
BAYEV 20kW Heater with Breaker RS-485
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 49200
- Collection:
- BAYEV
- Energy Star Compliant:
- No
- MBH:
- 49.2
- Phase:
- Single Phase
- Power Source:
- AC
- Stages:
- Four
- Volts:
- 208/240V
- Watts:
- 20 kW