American Standard HVAC

BAYEV 4.8kW Heater with Breaker

Part #ABAYEVAC05BK1BA  |  Manufacturer Part #BAYEVAC05BK1BA

Watts:

4.8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 20

BTU: 16400

Collection: BAYEV

Configuration: [Downflow, Horizontal]

MBH: 16.4

Phase: Single Phase

Volts: 240V

Watts: 4.8